MSA V-Gard® Slotted Cap With Staz-On Suspension, Hot Pink - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
The MSA V-Gard Helmet, with its distinctive trademark "V" design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic "V" design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
PRICE
$275.00 Sold in packages of 20 / $13.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Size | Standard |
Product Details
| Type | Hard Hat |
| Ventilation | No |
| Accessory Slots | Yes |
| Shell Material | Polyethylene |
| Color | Hot Pink |
| Series | V-Gard® |
| Description | V-Gard® Hard Hats |
| Package Quantity | 20 |
| Manufacturers Part Number | 10155231 |
| Suspension | 4 pt. Pin-Lock |
| Fits | 6-1/2 to 8 |
| Brand | MSA Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1;CSA Z94.1;EN 397;NBR 8221;NOM-115-STPS |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | E |