Ekena Small Grape Bunch Center Onlay ONL07X09X01GR, 7-1/8"W x 9-1/4"H x 1-1/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 7-1/8W x 9-1/4H x 1-1/8D in |
| Size | Small |
Product Details
| Type | Onlay |
| Material | Urethane |
| Description | Grape Bunch Center Onlay |
| Series | 1 |
| Manufacturers Part Number | ONL07X09X01GR |
| Brand | Ekena |