Sani-Lav® D10 Small Industrial Straight Spray Nozzle-White
Write a Review
|
Questions & Answers (0)
Product Description
Hardened temperature resistant plastic body with brass components. For use with hot and cold water wash-down applications. No trigger design makes for easy handling. Includes model N16 on/off valve. For safety we recommend using with cold water only.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Inlet Size | 3/4 GHT in |
Product Details
| Flow Rate | 10 |
| Handle Material | Plastic |
| Material | Hardened Temperature Resistant Plastic |
| Color | White |
| Manufacturers Part Number | D10 |
| Max Temperature | 150°F (65.55° C) °F |
| Max PSI | 100 psi |
| Brand | Sani-Lav |