Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192357

MPN #: MUSH-SML-PM

Freenotes Small Red Mushroom with Portable Mount Kit

Product Description
Children delight in the sound and vibration of our musical Mushrooms! The whimsical cap makes a resounding gong when struck. Our Mushroom Ensemble makes a wonderful statement in any outdoor environment and when all 3 of them are played at the same time, the sound can be quite mesmerizing.

Specifications:
  • Style: Bell
  • Tonal Quality: Gong/Sustaining
  • Notes: 1 Note Per Mushroom
  • Note Material: Anodized Aluminum
  • Resonated: No
  • Key/Scale: N/A
  • Range: Bass
  • Mallet: 1 Black (50 Durometer) per Mushroom
  • Dimensions: Small: 20-1/4"L x 19-7/8"W x 26-1/2"H


PRICE
$3,069.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft 3 in
Width19 ft 11 in
Height26 ft 6 in

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionSmall Red Mushroom with Portable Mount Kit
ColorMulti-colored
Manufacturers Part NumberMUSH-SML-PM
BrandFreenotes