Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB185721

MPN #: BAR540401

Cambro BAR540401 - Small Size, Bottle Service, Standard Decor, Slate Blue

Product Description
This Slate Blue Small Model Portable Cambars® is a stylish, portable beverage bars for hosting in any environment. The Small Size Bar is an economical all purpose beverage station for can and bottle service. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 5" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 5 bottle speed rail and 80 lb. capacity ice sink.

PRICE
$2,439.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width25-7/8 in
Height46-1/8 in
Weight115 lbs
SizeSmall Size

Product Details

Speed Rail5 Bottle
MaterialPolyethylene
Ice Sink & Cover IncludedSink Only
ColorGray
Manufacturers Part NumberBAR540401
Caster Type5" - 4 Swivel (2 with Brake)
BrandCambro