Made for large, bulky files that get plenty of use. Excellent for project files, real estate transactions, loans, legal files, or anytime you need to keep large amounts of paperwork in sequential order for frequent reference. SafeSHIELD® Coated fasteners add protection for papers and fingers while also reducing fastener crinkling. Made of 25 point pressboard stock. Two 2" prong SafeSHIELD® coated B style fasteners in positions number 1 and number 3.
Smead® 3" Expansion Folder, Two Fasteners, End Tab, Letter, Gray Green, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 3 in |
Product Details
| Style | Standard File Folders |
| Type | File Folder |
| Material | Pressboard |
| Package Quantity | 25 Pack |
| Description | File Folders |
| Color | Green |
| Manufacturers Part Number | 34725 |
| Tab Cut | Straight Cut |
| Tab Position | Straight Tab |
| Brand | Smead |