This stylish, durable and compact Wall-Mounted Smokers' Outpost® offers a space-saving design that is perfect for wall or column placement. Aluminum construction with powder-coated finish gives the Wall-Mounted Smokers' Outpost® a clean appearance that is also fireproof. The patented oxygen-restricting design extinguishes cigarettes quickly, no sand or water required.
Smokers Outpost® Wall Mounted Ashtray, Black
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 16 in |
| Weight | 5 lbs |
| Diameter | 4 in |
Product Details
| Assembly Required | No |
| Type | Wall Mount Ashtray |
| Color | Black |
| Style | Wall Mount |
| Mounting Location | Wall Mount |
| Made in the USA | Yes |
| Material | Metal |
| Manufacturers Part Number | 711201 |
| Percent Post Consumer Recycled Content | 15 Percent |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |