Take 15% off your entire order!

Offer applied at checkout

Universal® Smooth Paper Clips, Wire, Jumbo, Silver, 100/Box, 10 Boxes/Pack

Universal® Smooth Paper Clips, Wire, Jumbo, Silver, 100/Box, 10 Boxes/Pack

Item #: WBB1449713

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $8.40 ea.
  • Buy 3-5 $8.00 ea.
  • Buy 6+ $7.60 ea.

Quantity

Customers Also Viewed

Universal® Smooth Paper Clips, Wire, Jumbo, Silver, 100/Box, 10 Boxes/Pack

Economical clips keep papers in place without sliding or tearing. Choice of nonskid or smooth finish. Clip/Clamp Type: Paper Clips; Color(s): Silver; Material(s): Wire.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • MANUFACTURERS PART NUMBER UNV72220
  • CONSTRUCTION Steel Wire
  • STYLE Paper Clip
  • SUPPLY TYPE Basic Supplies
  • DESCRIPTION Jumbo Smooth Paper Clips
  • PACKAGE QUANTITY 100/Box
  • COLOR FINISH Silver
  • BRAND Universal
  • WEIGHT LBS 0.24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal® Smooth Paper Clips, Wire, Jumbo, Silver, 100/Box, 10 Boxes/Pack

Universal® Smooth Paper Clips, Wire, Jumbo, Silver, 100/Box, 10 Boxes/Pack

Item #: WBB1449713

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant