Wearwell® FOUNDATION Smooth Tiles 18"L x 18"W
Write a Review
|
Questions & Answers (0)
Product Description
These 18" x 18" (.46 cm x .46 cm) tiles are for use with the FOUNDATION modular platform system to elevate employees to the proper height for optimum health, safety, and performance. Quickly build and install FOUNDATION in the fraction of the time of traditional platforms. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 surface patterns, the Smooth version is lightly textured to keep workers and wheeled traffic moving. These tiles feature molded in eyelets for easy removal and reconfiguration. Add ergonomic matting for additional ergonomic benefits!
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Weight | 6 lbs |
| Thickness | 2.75 in |
Product Details
| Type | Accessory |
| Color | Black |
| Series | Foundation Platforms |
| Border Color Family | No |
| Backing Material | Polypropene |
| Pattern | Smooth Tile |
| Material | Polypropene |
| Manufacturers Part Number | F01.18x18BK |
| Brand | Wearwell |