Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047811

MPN #: SMR3-15/1

Worldwide Electric Shaft Mount Reducer, Size 3, 15:1 Ratio, 2-3/16" Tapered Bore

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

WorldWide Electric offers four lines of WorldWide Electric Shaft Mount Reducers, all dimensionally equivalent to the popular line of TXT shaft mount reducers for universal compatibility. The Original, the Eliminator, the Original-Hydraulically Powered and the Ultimate Shaft Mount Reducer are designed to be mounted directly to an existing shaft or an accessory driven shaft. The Eliminator and Ultimate Shaft Mount Reducers are pre-drilled for mounting with an optional screw conveyor flange. Commonly utilized for the transmission of power to conveyors in aggregate, agricultural, and material handling applications, WorldWide Electric Shaft Mount Reducers offer specs including 9:1 to 25:1 ratios, 1-15/16" to 6-1/2" hollow output bores, metal reinforced double lip spring loaded oil seals, all-cast iron housings, and 3 year warranties.

  • 15:1 and 25:1 ratios
  • Box sizes 2 - 12
  • Tapered bushing type (bushing not included)
  • Premium quality ball and tapered bearings - double lip seals
  • Shafts and gears manufactured from high grade steel, case hardened and precision ground to A.G.M.A. standards
  • Industrial grade all-cast iron housings protect gearing for life
  • Extended gear centers and tooth contact
  • Metal reinforced double lip, spring loaded oil seals
  • Dimensional drop-in for many major makes
  • Torque arm included


  • PRICE
    $1,999.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Max Torque6461 lb-in
    Max Bore2-3/16 in
    Gear Ratio15:1

    Product Details

    Max Input Horsepower15 HP
    Suggested Add OnTapered Bushing Kit; Motor Mount; Belt Guard; Backstop Assembly
    Manufacturers Part NumberSMR3-15/1
    Output Speed140 rpm
    Bore TypeTapered
    BrandWorldwide Electric Corporation

    Warranty

    Warranty3