Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047679

MPN #: SMR3-TA

Worldwide Electric Torque Arm For A Size 3 Shaft Mount Reducer

Product Description
  • Included with every shaft mount reducer
  • Heavy gauge steel construction
  • Machine precision ground interlocking parts for easy and accurate tensioning and tightening
  • SMR torque arms are compatible with the Original SMR series only
  • WSMR torque arms are compatible with the Ultimate WSMR series and the Eliminator SCSMR series
  • The SCSMR10-TA is compatible with the SCSMR10 only.


  • PRICE
    $70.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Box Size3

    Product Details

    Manufacturers Part NumberSMR3-TA
    Suggested Add OnShaft Mount Reducer; Tapered Bushing Kit; Motor Mount; Belt Guard; Backstop Asse
    DescriptionTorque Arm for a Size 3 Shaft Mount Reducer
    BrandWorldwide Electric Corporation