Worldwide Electric SMR8-25/1, Shaft Mount Reducer, Size 8, 25:1 Ratio, 4-7/16" Tapered Bore
Write a Review
|
Questions & Answers (0)
Product Description
Worldwide Electric SMR8-25/1, Shaft Mount Reducer, Size 8, 25:1 Ratio, 4 7/16" Tapered Bore
The "Original" Shaft Mount Reducer, Box size 8, 25:1 ratio, 4-7/16" Output bore (max.), Tapered bushing type (Tapered bushing not included); Torque arm included; 2 year warranty; ; dimensional drop-in for a Dodge TXT series; shafts and gears manufactured from high grade steel, case hardened and precision ground to A.G.M.A. standards; metal reinforced double lip, spring loaded oil seals.
The "Original" Shaft Mount Reducer, Box size 8, 25:1 ratio, 4-7/16" Output bore (max.), Tapered bushing type (Tapered bushing not included); Torque arm included; 2 year warranty; ; dimensional drop-in for a Dodge TXT series; shafts and gears manufactured from high grade steel, case hardened and precision ground to A.G.M.A. standards; metal reinforced double lip, spring loaded oil seals.
PRICE
$9,699.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Torque | 64608 lb-in |
| Max Bore | 4-7/16 in |
| Gear Ratio | 25:1 |
Product Details
| Max Input Horsepower | 75 HP |
| Suggested Add On | Tapered Bushing Kit; Motor Mount; Belt Guard; Backstop Assembly |
| Manufacturers Part Number | SMR8-25/1 |
| Output Speed | 70 rpm |
| Bore Type | Tapered |
| Brand | Worldwide Electric Corporation |