SMS Lab Coat, 3 Pockets, Knit Wrists, Snap Front, Knit Collar, White, 3XL, 30/Case
Write a Review
|
Questions & Answers (0)
Product Description
SMS material is soft and durable, which makes it easy to work with. It offers excellent barrier protection while keeping the worker cool, comfortable, and does not sacrifice mobility and comfort.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/2 |
| Width | 64 in |
| Size | 3XL |
| Fabric Weight | 40 Grams |
Product Details
| Type | Disposable Lab Coat |
| Color | White |
| Wrists | Knit Wrists |
| Sleeve Type | Long Sleeve |
| Style | 3 Pockets, Knit Wrists, Snap Front, Knit Collar |
| Closure Type | Snap Front |
| Material | SMS Fabric |
| Description | Lab Coat with Snap Front, Knit Collar and Wrists, and Three Pockets |
| Package Quantity | 30 |
| Gender | Unisex |
| Manufacturers Part Number | LC3-WK-SMS-3XL |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Keystone |