SMT GW1SSX Guide Wheel Bearing,Stainless Steel,Double Sealed,OD 19.58mm,Bore 4.762/4.754mm,Metric
Write a Review
|
Questions & Answers (0)
Product Description
SMT Guide Wheel Bearings work as linear motion components to help providing smooth linear motion. The outer rings of SMT bearings engage either with protruded or concaved V-shape track rails. They are made of AISI 52100 bearing steel or SUS 440C stainless steel for corrosion resistance. Since their internal design is same as double row angular contact ball bearings, they are capable of supporting radial, axial or moment loads.
PRICE
$34.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.31 in |
| Bore Diameter | 4.762 / 4.754 in |
| Static Load Rating | 1110 N |
| Dimension Y | 0.27 in |
| Axial Clearance Under 2.5 Kg | 0.015 to 0.051 |
| Bottom Diameter | 15.875 in |
| Outer Diameter | 0.771 in |
| Diameter | 19.58 mm |
| Dimension X | 0.5 in |
Product Details
| Cage Material | Nylon 66 |
| Dynamic Load Rating (N) | 2180 |
| Lubrication Type | Shell Alvania S2, Prepacked |
| Operating Temperature | -13 to 212°F |
| Max Shaft Fillet Corner Radius | 0.5 |
| Contact Angle | 30 |
| Manufacturers Part Number | GW1SSX |
| Grease RPM | 20000 rpm |
| Brand | SMT |