Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Boen

Model # :WBB1501743

MPN #: SN-20010

BOEN SN-20010 Fire Resistant Safety Netting, 5.6 Ft. x 150 Ft., Orange, 1 Roll

Product Description
Improve the safety of on-the-street pedestrians and construction workers, and adjacent properties with Debris Defense Netting. Debris Defense Netting is your ultimate source protection from debris that falls from the working deck. Our heavy duty, fire resistant, OSHA Complied debris netting can wrap a building into a cocoon of safety. The most advanced reinforced buttonhole design assures easy installation and optimum performance.

Features:
  • Debris protection
  • UV inhibited and resistant to temperature changes
  • Fire retardant
  • Hole openings approx. 1/4 in.
  • Meets OSHA specifications & NY Local Law 61
  • Knitted polyethylene threads with reinforced border
  • Vision barrier
  • Wind protection
  • Demolition Protection
  • 150ft Roll
PRICE
$97.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1800 in
Height67 in

Product Details

MaterialHDPE
Package Quantity1
DescriptionFire Resistant Safety Netting
ColorOrange
Manufacturers Part NumberSN-20010
Fire RetardantYes
BrandBoen

Compliance & Certifications

CertificationsOSHA Compliant