x

Take 15% off your entire order!

Offer applied at checkout

Bud Sn-3700 Sn-Series Nema Sheet Metal Box 6.00" L X 4.00" W X 3.00" H - Min Qty 2

Bud Sn-3700 Sn-Series Nema Sheet Metal Box 6.00" L X 4.00" W X 3.00" H - Min Qty 2

Item #: WBB562495

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • These sheet metal boxes meet NEMA 1, 2, 4, 4X, 12, 13, and IP65 ratings and can be mounted without need to remove cover and expose internal components.
  • Made from durable 14 ga. steel (0.078 thick).
  • Smooth continuous welded seams.
  • External mounting brackets allow the box to be mounted on a wall or panel without having to remove the cover and exposing internal components to the environment.
  • Hinged cover clamps to the base with stainless steel brackets and steel screws for a watertight seal.
  • Weld nuts for inner panel mounting.
  • Bonding studs for grounding are provided on base and door.
  • Easily machined and modified to your particular requirements.
  • Internal panel and hardware included.
  • Tested and listed to UL-508 Type 4x requirements (UL File #E194432)
  • Finish: Smooth gray powder coat

  • BRAND Bud Industries
  • COLOR FINISH Smooth Gray
  • MANUFACTURERS PART NUMBER SN-3700
  • WEIGHT LBS 4
  • CONSTRUCTION 14 Gauge Steel
  • DIMENSION A 6.00
  • DIMENSION B 4.00
  • DIMENSION C 3.00
  • DIMENSION D 7.50
  • DIMENSION E 7.07
  • DIMENSION F 3.25
  • DIMENSION G 6.31
  • DIMENSION H 2.00
  • DIMENSION I 4.90
  • DIMENSION J 2.90
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Sn-3700 Sn-Series Nema Sheet Metal Box 6.00" L X 4.00" W X 3.00" H - Min Qty 2

Bud Sn-3700 Sn-Series Nema Sheet Metal Box 6.00" L X 4.00" W X 3.00" H - Min Qty 2

Item #: WBB562495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant