General Purpose Tarps
General-purpose tarps are designed to shield items or surfaces from weather elements, debris, dust, or damage. They are made from heavy-duty, tear-resistant materials and can be quickly deployed for immediate protection. Tarpaulin is used both indoors and outdoors in warehouses, construction sites, and other industrial settings.
Most Relevant

Heavy Duty Tarps
| Compare | Image | Size | Color | Fabric Weave Count | Fabric Weight per Square Yard | Thickness | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4 x 20 ft | Brown | 16 x 16 | 8 oz. | 16 mil | Global Industrial | Ships Same Day WB298573 | $21.25 | ||
![]() | 10 x 20 ft | Brown | 16 x 16 | 8 oz. | 16 mil | Global Industrial | Ships Same Day WB298578 | $40.95 | ||
![]() | 16 x 20 ft | Brown | 16 x 16 | 8 oz. | 16 mil | Harpster of Philipsburg | Ships Same Day WBB335780 | $86.95 | ||
![]() | 20 x 30 ft | Brown | 16 x 16 | 8 oz. | 16 mil | Global Industrial | Ships Same Day WB298587 | $119.95 | ||
![]() | 18 x 24 ft | Brown | 16 x 16 | 8 oz. | 16 mil | Global Industrial | Ships Same Day WB298585 | $85.95 | ||
![]() | 10 x 12 ft | Brown | 16 x 16 | 8 oz. | 16 mil | Global Industrial | Ships Same Day WB298577 | $26.95 | ||
![]() | 12 x 25 ft | Brown | 16 x 16 | 8 oz. | 16 mil | Global Industrial | Ships Same Day WB298581 | $60.95 | ||
![]() | 30 x 40 ft | Brown | 16 x 16 | 8 oz. | 16 mil | Global Industrial | WB298591 | $249.95 | ||
![]() | 24 x 36 ft | Brown | 16 x 16 | 8 oz. | 16 mil | Global Industrial | Ships Same Day WB298589 | $139.95 | ||
![]() | 20 x 40 ft | Brown | 16 x 16 | 8 oz. | 16 mil | Global Industrial | Ships Same Day WB298588 | $159.95 |
Showing 1-10 of 122 results

Light Duty Tarps
Showing 1-10 of 158 results
Construction Washouts

Construction washouts are designated to contain debris and wastewater that is generated during construction. They are constructed with durable woven polypropylene that can easily handle large capacities of waste. Heavy-duty load lifting straps stay sturdy while lifting the heaviest of loads. Ideal for use in landscaping projects, construction sites, and more.

Medium Duty Tarps
Showing 1-10 of 86 results

Flame Resistant/Retardant Tarps and Covers
Showing 1-10 of 18 results

Spill Containment Covers
Showing 1-10 of 12 results