- Model ks58
- Snap-front spun polyester butcher coat
- White
- Butchering takes guts and our coat keeps them off your clothes
- Six large dome snap closures keep the mess off your clothes, and industrial laundering keeps the coat looking fresh
- Side vent openings and 100% spun polyester add comfort to the day
- 100% Spun polyester
- Six snaps
- One-piece, notched lapel
- Interior left chest pocket, two lower exterior pockets
Red Kap® Snap-Front Butcher Coat, Spun Polyester, White, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Butcher Coat |
| Color | White |
| Number of Pockets | 2 |
| Style | KS58 |
| Closure Type | Snap Front |
| Material | Spun Polyester |
| Front Closure | Snap-Front |
| Gender | Men's |
| Description | Snap-Front Spun Polyester Butcher Coat |
| Manufacturers Part Number | KS58WHRG4XL |
| Primary Use | Foodservice |
| Brand | Red Kap |