Snap-On Signs For Traffic Cones - 14"Wx10"H - Blank
Write a Review
|
Questions & Answers (0)
Product Description
Snap-On Signs For Traffic Cones - 14"Wx10"H - Blank
Snap-On Signs for Traffic Cones turn your traffic cones into warning signs. UV-resistant polycarbonate plastic. Lock in place. One-sided. For cones at least 18"H. NOTE: Traffic cone sold separately.
Snap-On Signs for Traffic Cones turn your traffic cones into warning signs. UV-resistant polycarbonate plastic. Lock in place. One-sided. For cones at least 18"H. NOTE: Traffic cone sold separately.
PRICE
$15.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
Product Details
| Type | Cone Sign |
| Description | Cone Sign - Blank |
| Color | Orange |
| Manufacturers Part Number | 03-550-BL |
| Brand | Cortina Safety |