Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB1797480

MPN #: SNER005S-15

Harrington SNER005S-15 SNER Electric Hoist w/ Hook Suspension - 1/2 Ton, 15' Lift, 15 ft/min, 230V

Product Description

The SNER series for electric chain hoist from Harrington furnishes single-phase operation in a heavy duty, low-headroom design. Features include extreme duty motor exceeding ASME H4 duty rating, extremely durable and reliable pull-rotor motor brake, cast iron chain guide, completely sealed body and grade 80 nickel plated chain. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.

PRICE
$4,189.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight107 lbs
Control Cord Length11 ft
Head Room14-5/8 in
Lift15 ft
Lift Speed15 ft/min

Product Details

Assembly RequiredYes
TypeSingle Chain
Horsepower9/16 HP
ColorYellow
Number of Speeds1
SeriesSNER
Hertz60 Hz
Voltage230 V
MaterialDie-Cast Aluminum Body
Phase1
Manufacturers Part NumberSNER005S-15
Operating Conditions-4°F to 104°F
BrandHarrington