The SNER series for electric chain hoist from Harrington furnishes single-phase operation in a heavy duty, low-headroom design. Features include extreme duty motor exceeding ASME H4 duty rating, extremely durable and reliable pull-rotor motor brake, cast iron chain guide, completely sealed body and grade 80 nickel plated chain. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.
Harrington SNER020L-15 SNER Electric Hoist w/ Hook Suspension - 2 Ton, 15' Lift, 7 ft/min, 230V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,099.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 182 lbs |
| Control Cord Length | 11 ft |
| Head Room | 22-5/8 in |
| Lift | 15 ft |
| Lift Speed | 7 ft/min |
Product Details
| Assembly Required | Yes |
| Type | Single Chain |
| Horsepower | 1-3/16 HP |
| Color | Yellow |
| Number of Speeds | 1 |
| Series | SNER |
| Hertz | 60 Hz |
| Voltage | 230 V |
| Material | Die-Cast Aluminum Body |
| Phase | 1 |
| Manufacturers Part Number | SNER020L-15 |
| Operating Conditions | -4°F to 104°F |
| Brand | Harrington |