Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB1797523

MPN #: SNERM020L-L-20

Harrington SNERM020L-L-20 SNER Electric Hoist w/ Motor Trolley - 2 Ton, 20' Lift, 7 ft/min, 230V

Product Description

The SNERM series for electric chain hoist from Harrington furnishes single-phase operation in a heavy duty, low-headroom design with a motorized trolley. Features include extreme duty motor exceeding ASME H4 duty rating, extremely durable and reliable pull-rotor motor brake, cast iron chain guide, completely sealed body and grade 80 nickel plated chain. Trolley features include an extremely durable and reliable pull-rotor brake, drop stops and rubber bumpers and side guide rollers for smoother trolley motion and reduced beam wear. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.

PRICE
$10,245.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4000 lbs
Weight341 lbs
Control Cord Length16 ft
Travel Speed40 ft
Head Room22-3/16 in
Lift20 ft
Flange Width3-1/4 to 6 in
Lift Speed7 ft/min

Product Details

Assembly RequiredYes
TypeSingle Chain
Horsepower1-3/4 HP
ColorYellow
SeriesSNER
Hertz60 Hz
Voltage230 V
MaterialDie-Cast Aluminum Body
Phase1
Manufacturers Part NumberSNERM020L-L-20
Operating Conditions-4°F to 104°F
BrandHarrington