Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB3147109

MPN #: NE68A9309

Dunlop Snugboot WorkPro Full Safety Knee Boots, Cleated Outsole, Composite Toe, Size 9, 16"H, Black

Product Description
Dunlop® Snugboot® WorkPro Full Safety Shoes. Engineered for comfort for those who follow their own path.

Features:
  • Purotex® upper
  • Purofort® material for maximum protection
  • Lightweight metal-free protective toe-cap
  • SRC rated slip resistant outsole to conquer any terrain
  • Purotex® material creates the first breathable and waterproof upper
  • Certified according to all major global safety standards (EN ISO 20345:2011 S5 CI CR SRC | CSA Z195-14 PR SD | ASTM F2413-18 M/I/C PR SD 100
  • Waterproof
  • Cold Insulated
  • Oil Resistant Outsole
  • Chemical Resistant
  • Energy Absorbing
  • Antistatic
  • Cut Resistant
  • Size: 9
  • Boot Shaft Material: Purotex® & Purofort®
  • Outsole Material: Purofort®
  • CSA Certified
  • Segment: Multi-Purpose
  • Midsole: Composite
  • Cold Insulation: -50°C/-58°F



PRICE
$196.21

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size9
Boot Height16 in

Product Details

Chemical Resistance SoleYes
Upper MaterialRubber
MaterialRubber
Outsole MaterialRubber
GenderMen's
Manufacturers Part NumberNE68A9309
InsoleRemovable
WaterproofYes
BrandDunlop
TypeSafety Knee Boots
ColorBlack
SeriesSnugboot WorkPro
Toe TypeComposite Toe
Midsole MaterialRubber
StyleKnee Boots
Outsole DesignCleated
InsulatedYes
Insulation TypeCold Insulation
Closure TypePull-On
Footwear Sole PatternCleated
Package Quantity1 Pair
Shank MaterialRubber
Slip ResistantYes

Compliance & Certifications

CertificationsEN ISO 20345:2011 S5 CI CR SRC, CSA Z195-14 PR SD, ASTM F2413-18 M/I/C PR SD 100