Socket, 3/8" Drive, T40 Internal Torx
Made of heat-treated alloy steel for durability. Our torx sockets have a lifetime warranty. Made in USA. Each socket is marked with product identification and size for ease of use.
Socket, 3/8" Drive, T40 Internal Torx
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.70
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/8 in |
| Size | T40 in |
Product Details
| Type | Socket Adapter |
| Material | Alloy Steel |
| Description | Fastener Drive Bit |
| Manufacturers Part Number | KTI-22640 |
| Tip Type | TORX |
| Brand | K-Tool International |