Welding Markers & Etching Tools
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
Features: The Magnetic Burning Guide (#28) by Jackson Safety® is designed for use with a burning torch or as a straight edge It's cast of strong, durable material to withstand heat and spatter The tool's base has three 30-pound pull cast-in magnets for use in any position, and a 24-inch blade on a raised plane, which is standard It's made of durable material to withstand heat and platter and is must-have pipe welding tool that is safe and dependable Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding ...
Features: Jackson Safety® Multi-Trammel Heads comes included with an allen wrench, soapstone and scribe, with screws squared on back for perpendicular alignment These tools feature radius set points, cast-in alignment and a marking pointer for easy setting; 1-1/2" circle marks to any diameter needed, depending on the length of tube used as a compass bar Equipped with 1/4" screws, the stationary head holds 1/4" in case hardened center points Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and ...
Features: Made of lightweight, cast aluminum, non-magnetic material; This level has a dual-angle flange that is sturdy enough to hold securely to surfaces and can be effectively used on PVC pipes This Jackson Safety® level is fitted with self-aligning conical spacer and conical nut & bolt units; This product contains an adjustable DSL in protective housing, shielding from weld splatter and breakage An easy to use tool for determining angles, this product has one stationary nut/bolt, whereas, the other slides up to 5-1/2"; Ideal for industries that work with angles, 1 Jackson Safety® #20 ...
Features: Made of durable, lightweight, cast aluminum material This level has two built-in 25-pull magnets that are sturdy enough to hold securely to any steel surface An easy to use tool for determining angles This Jackson Safety® level has a 360-degree adjustable dial bubble protractor (DSL) with two 90-degree quadrants, giving you precision and accuracy Ideal for pipe fitters, welders, jig builders or any industry that needs to determine angles to work This #8 Pro-Mag Level measures 9" (long) x 2" (high) x 3/4" (thick) and 1 Jackson Safety® Pro-Mag Level is sold per order Established ...
Features: Made from durable, lightweight material, this #32 Aligner removes the difficulty of flange aligning and squaring; This tool is snugly notched at either end for ease in aligning on the centerline of the pipe This aligner comprises of two 25-pound pull, cast-in magnets for holder in either a flat horizontal or vertical position; The base will accept either leg of a standard or combination square This self-determining flange aligning tool will work on pipe diameters from 1" onwards; Requiring only the extension on the legs of the square being used to accommodate larger diameters ...