Estwing® Soft Face Sledge Hammer, 2.5 lb. Head, 12" Indestructible Steel Handle
Write a Review
|
Questions & Answers (0)
Product Description
A member of the Indestructible Handle series, the Estwing® 2.5 lb. Soft Face Head, 12" Length Indestructible Handle Sledge Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 4 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface.
The forged hammer head is induction hardened then tempered to 30 HRC, making it a soft head to prevent damage to struck objects. This soft face sledge hammer is commonly used in industries such as Construction, Agriculture, Automotive, Overground Mining, and Railroad, as well as the maintenance of cutting tools.
Durability: Built, tested, and approved to Estwing® superior quality and specification.
The forged hammer head is induction hardened then tempered to 30 HRC, making it a soft head to prevent damage to struck objects. This soft face sledge hammer is commonly used in industries such as Construction, Agriculture, Automotive, Overground Mining, and Railroad, as well as the maintenance of cutting tools.
Durability: Built, tested, and approved to Estwing® superior quality and specification.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Head Weight | 2.5 lbs |
| Handle Length | 12 |
Product Details
| Type | Sledge Hammer |
| Handle Material | Steel/Rubber |
| Head Material | Steel |
| Description | Indestructible Soft Face Sledge Hammer |
| Manufacturers Part Number | ESH/SF-212X |
| Brand | Estwing |