Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779204

MPN #: J25013

Phase 3™ Soft Shell Jacket, Size Men's 3XL, Black

Product Description
A revolutionary 3 layer material that keeps you warm and dry, yet cool and comfortable for 3-season protection. Offers amazing warmth-to-weight ratio in a breathable, wind and water resistant system.

Features:
  • Athletic apparel design and performance adapted for work environments.
  • Inner fleece layer provides warmth and comfort.
  • Overhead shoulder design for complete freedom of movement.
  • Stretch fabric with inner fleece layer for maximum comfort.
  • Storm fly front and zipper front closure seal out wind and rain.
  • Front hand warmer pockets with zipper closure.
  • Left breast security pocket with waterproof zipper closure.
  • Hook & loop take-up straps on sleeve cuffs for easy adjustment.
  • Longer cut back with adjustable elastic drawcord for extra coverage.
  • Dark color helps conceal dirt.
  • Attachment points for use as liner in SYNC Jacket System.
  • Product ships on hangers.


PRICE
$71.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL
Fabric Weight5.5 OZ

Product Details

TypeRain Coat
ColorBlack
Number of Pockets3
StylePhase 3
Closure TypeZipper
MaterialTrilaminate Polyester With Breathable Polyurethane And Fleece
GenderMen's
Package Quantity1
DescriptionPhase 3™ Soft Shell Jacket
Manufacturers Part NumberJ25013
BrandTingley