Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB816842

MPN #: 0495RBCH4XL

RefrigiWear Softshell Overall Regular, Black, 4XL

Product Description
The RefrigiWear Softshell Bib Overalls are comfortable, soft and durable while still providing industrial-grade warmth. The overalls are wind-tight, water-repellent and fit snugly but never tight. Insulated with 7.5 oz. synthetic down, the overalls feature a super-soft sateen reflective lining that helps reflect body heat to create extra warmth. Front and side zippers make getting dressed easy and provide extra ventilation when needed. Rugged scuff-resistant knee patches and removable heavy-duty Y-back suspenders add durability, and reinforced hand warmer pockets and a zippered front pocket provide extra storage.

Features
  • Over 400g of insulating power
  • 100% Polyester comfort stretch microfiber shell
  • Water-repellent, breathable polyurethane membrane
  • Silver twill reflective lining
  • 1 Chest and 2 front zipper pockets
  • Heel reinforcement patches
  • Y-back heavy-duty suspenders
  • Rugged scuff-resistant knee patches
PRICE
$149.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHigh Visibility Overalls
ColorBlack
Number of Pockets3
Closure TypeZipper
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionCold Activity, Snow
Manufacturers Part Number0495RBCH4XL
Primary UseCold Weather Protection
WaterproofNo
BrandRefrigiWear