Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :WBB1611167

MPN #: 270-48

Case Design Softsided Display Panel Case 270 - 49-1/2"L x 26"W x 6"H - Blue

Product Description
The Case Design Corp. 270 Soft-sided display panel case provides protection for your tradeshow supplies during your stay at an exhibit, tradeshow, and tradeshow booth.

Features
  • Softsided Display Panel Case
  • 600 Denier Blue Polyduck - /2" Polyurethane Foam Padding
  • 200 Denier black nylon Lining - Inside
  • Heavy-Duty zipper on 3 sided
  • 1-1/2" Poly web strap- -1/2" Poly web loop- shoulder strap
  • Packed In Individual carton
  • Pockets inside with self-adhesive straps
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 49-1/2"L x 26"W x 6"H
  • Outer Dimensions: 50-1/2"L x 27"W x 7"H


PRICE
$375.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50-1/2 in
Width27 in
Height7 in
Inside Length49-1/2 in
Inside Width26 in
Inside Height6 in
Weight Capacity35 lbs
Weight8 lbs

Product Details

Assembly RequiredNo
Lock TypeZippered
TypeDisplay Panel Case
ColorBlue
Series270
Mold Type600D Sewn Polyester
Handle TypePoly Web Strap Handle
StyleSoftsided Bag
MaterialPolyethylene
Manufacturers Part Number270-48
BrandCase Design

Warranty

Warranty1 yr