+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Color-Lok Solid Acrylic Base Stain, Platinum Grey 5 Gallon Pail 1/Case - CS-1205
Color-Lok Commercial Solid Stain is a premium quality, modified acrylic penetrating stain fortified with silicone for use on exterior and interior vertical concrete, masonry and wood surfaces. Color-Lok Commercial Solid is being used around the world as a performance and cost savings alternative to traditional exterior paints when the project calls for a premium, color enhanced, protective coating that looks good for a long time while saving labor and materials during application and extending time before the next re-paint cycle. Longer lasting - deep penetrating, with outstanding adhesion resists chipping, cracking or peeling. Backed by a 5 year labor & material warranty. Porous Surfaces: 125-175 Sq. Ft./Gallon. Dense Surfaces: 150-200 Sq. Ft./Gallon.
Color-Lok Commercial Solid Stain is a premium quality, modified acrylic penetrating stain fortified with silicone for use on exterior and interior vertical concrete, masonry and wood surfaces. Color-Lok Commercial Solid is being used around the world as a performance and cost savings alternative to traditional exterior paints when the project calls for a premium, color enhanced, protective coating that looks good for a long time while saving labor and materials during application and extending time before the next re-paint cycle. Longer lasting - deep penetrating, with outstanding adhesion resists chipping, cracking or peeling. Backed by a 5 year labor & material warranty. Porous Surfaces: 125-175 Sq. Ft./Gallon. Dense Surfaces: 150-200 Sq. Ft./Gallon.
Weights & Dimensions
- Depth 12-1/2 in
- Width 12-1/2 in
- Height 15 in
- Size 5 gal
- Coverage 125-200 Sq. Ft.
- Weight 55 lbs
Product Details
- Size Type Pail
- Description Acrylic Base Stain
- Type < 50
- Brand Rainguard Pro
- Package Quantity 1
- Finish Matte
- Manufacturers Part Number CS-1205
- Color Family Gray
Photo/Video Gallery
-
"Color-Lok Solid Acrylic Base Stain, Platinum Grey 5 Gallon Pail 1/Case - CS-1205"
Customer Review
Product Q & A
There are no questions for this product.

Color-Lok Solid Acrylic Base Stain, Platinum Grey 5 Gallon Pail 1/Case - CS-1205
$161.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories