Prime-Line® Solid Brass Victorian-Style Knob Set, E 2297
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line® Solid Brass Victorian-Style Knob Set, E 2297.
Solid brass knobs with 17/64" square spindle. Fits 9/32" square drive spindle systems. These types of door knobs are common on antique and vintage door hardware sets. Knob is 2-3/16" in diameter with 1-3/4" projection. Used on interior latch sets. Includes two knobs and one spindle.
Solid brass knobs with 17/64" square spindle. Fits 9/32" square drive spindle systems. These types of door knobs are common on antique and vintage door hardware sets. Knob is 2-3/16" in diameter with 1-3/4" projection. Used on interior latch sets. Includes two knobs and one spindle.
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/16 in |
| Height | 2-3/16 in |
| Weight | 0.7 lbs |
| Projection | 1-3/4 in |
| Door Thickness | 1-3/8 in |
| Spindle Size | 17/64 in |
Product Details
| Interior or Exterior Use | Interior |
| Material | Solid Brass |
| Color | Brass |
| Manufacturers Part Number | E 2297 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |