Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cambro® Solid Color Crock W/ Lid, 6-3/16" Dia. x 6-3/4"H, Beige - Pkg Qty 6

Model #: WBB181426

MPN #: CP27133

Cambro® Solid Color Crock W/ Lid, 6-3/16" Dia. x 6-3/4"H, Beige - Pkg Qty 6

|
Questions & Answers (0)
PRICE
$53.40  Sold in packages of 6 / $8.90 ea
was $93.60
Save $40.20 (43%)
Usually ships in 7 to 10 days
Beige colored crock is ideal for use with salad bars, on buffet tables or at food stations. Resists stains and odours caused by vinegar, salad oils, or mayonnaise. Made of high impact FDA accepted material. Smooth surface is easy-to-clean.

1
1
Easy online or call-in returns.