Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D

Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D

Item #: WB189970C

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $67.95 ea.
  • Buy 7+ $65.95 ea.

Quantity

Customers Also Viewed

Nexel® Galvanized Shelving Individual Shelves

Quality 18-gauge galvanized steel shelves are moisture and corrosion resistant and hold small items that can fall through wire shelves. Features a raised edge to help retain loads. Individual shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Easy assembly. 1 Year Limited Warranty.

Individual Shelves made of 18 gauge steel and include snap-on sleeves

Add our shelf accessories for customized storage.

  • WIDTH INCHES 36
  • CAPACITY LBS 600
  • COLOR FINISH Galvanized Steel
  • ASSEMBLY Assembled
  • CONSTRUCTION 12-Gauge Steel
  • DESCRIPTION Solid
  • LIMITED WARRANTY 1 Year
  • BRAND Nexel
  • DEPTH INCHES 18
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 28, 2019

    rc3189970c nexel shelves
    Your review:
    The shelving unit with 4 galvanized shelves worked out perfect for production.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D

Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D

Item #: WB189970C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D
    Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D
    Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D
    Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D
    Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D
    Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D
    Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D
    Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant