SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D

Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D

Item #: WB189977C

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® Galvanized Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 24"W x 69"H, Gray

Nexel® Galvanized Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 24"W x 69"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Nexel® Galvanized Shelving Individual Shelves

Quality 18-gauge galvanized steel shelves are moisture and corrosion resistant and hold small items that can fall through wire shelves. Features a raised edge to help retain loads. Individual shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Easy assembly. 1 Year Limited Warranty.

Individual Shelves made of 18 gauge steel and include snap-on sleeves

Add our shelf accessories for customized storage.

Weights & Dimensions

  • Depth 24 in
  • Width 27 in
  • Weight Capacity 400 lbs

Product Details

  • Brand Nexel
  • Description Solid
  • Assembly Required Assembled
  • Material 12-Gauge Steel
  • Shelf Capacity 400 lbs
  • Color Family Silver

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D

Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D

Item #: WB189977C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant