Trash & Recycling Can Lids
Trash can and recycling can lids are ideal for any commercial or industrial application. Trash can lids are available in a variety of sizes and styles and seamlessly fit most standard containers, ensuring a snug and reliable closure.
Most Relevant
Dome Lids

Dome lids for trash cans are ideal for indoor or outdoor use. Heavy-duty construction ensures strength and long-lasting durability to withstand any weather conditions. Some models feature openings on all four sides for ease of use. Dome trash can lids are available in various colors and can accommodate many different sizes of trash cans.
| Compare | Image | Brand | Shape | Material | Color | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Global Industrial | Round | Plastic | Gray | Dome Lid | Ships Same Day WB641433GY | as low as $92.95 Save $7.00 (7%) | ||
![]() | Rubbermaid | Round | Plastic | Dome Lid | Ships Same Day WB239006GY | $135.95 | |||
![]() | Rubbermaid | Round | Plastic | Gray | Dome Lid | Ships Same Day WB498306 | $169.95 | ||
![]() | Carlisle | Round | Plastic | Black | Dome Lid | WBB642224 | $109.95 | ||
![]() | Rubbermaid | Square | Resin | - | Dome Lid | WBB2258813 | $139.95 | ||
![]() | Global Industrial | Round | Plastic | Gray | Dome Lid | Ships Same Day WB641435GY | as low as $165.95 Save $14.00 (8%) | ||
![]() | Global Industrial | Round | Steel | Dome Lid | Ships Same Day WB261843BK | as low as $119.95 Save $10.00 (8%) | |||
![]() | Global Industrial | Round | Plastic | Gray | Dome Lid | Ships Same Day WB641434GY | as low as $145.95 Save $14.00 (9%) | ||
![]() | Rubbermaid | Round | Plastic | Dome Lid | Ships Same Day WB239009GY | $135.95 | |||
![]() | Witt Industries | Round | Steel | Dome Lid | Ships Same Day WB241111BK | $159.95 |
Showing 1-10 of 17 results
Rain Bonnet Lids

Rain Bonnet Lids prevents rain or snow from entering outdoor trash cans. Made from durable, powder-coated steel, these lids will stand withstand harsh outdoor environments. Available in multiple colors and sizes.
Flat Lids

Flat trash can lids are ideal for indoor or outdoor commercial or residential trash cans. Plastic lids come in a wide range of colors and sizes for various types of trash cans. Galvanized steel lids with zinc treatment makes them corrosion-resistant for long-lasting durability. Trash can lids protect the contents of the can while sealing in odors.
Showing 1-10 of 22 results
Swing Door Lids

Swing door trash can lids are designed to withstand years of rugged indoor or outdoor use. The swing door feature allows trash to drop into the can without hand contact while also controlling odors and pests. The durable materials are easy to clean when needed, and various models are available for different capacity trash cans.
Flat Open Lids

Flat open lids are ideal for both indoor and outdoor trash cans. Durable powder-coated steel construction ensures long-lasting use and resistance to harsh outdoor environments. Available in multiple colors and sizes.
Recycling Can Lids

Heavy-duty recycling can lids that are long-lasting and will increase the ease of recycling. Some models feature a sloped side to prevent rain and snow build-up when used outdoors. Recycling lids are available with either one or two openings to help eliminate the need for sorting. Many different sizes and colors are available.
Showing 1-10 of 13 results
Open Top Funnel Lids

Open top trash can lids are ideal for use in a variety of indoor or outdoor applications. The open top design allows for a quick and easy way to throw something away, and the funnel shape ensures the can does not overflow. Various styles and colors are available for different types of trash cans.
Slim Trash Can Lids

Slim trash can lids are available with a swing door or a built in handle. These trash can lids are ideal for many different applications, and help minimize odors and keep the trash covered from public view. Slim lids are durable and can withstand constant use over time. Various styles are available.
Recycling Truck Lids

Recycling truck lids help keep contents of tilt trucks secure and eliminate odors. Some lids feature a hinged design allowing access without removal, and the dome lid style does not reduce storage capacity. Durable tilt truck lids are available for indoor or outdoor use and can be used on large capacity cube trucks. Several models and colors available.


















