Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

SOLO® GBX5FW-00007 Guildware Forks, Polystyrene,  White, 1000/Carton

SOLO® GBX5FW-00007 Guildware Forks, Polystyrene, White, 1000/Carton

Item #: WBB1223336

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $494.95

Save $24.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SOLO® GBX5FW-00007 Guildware Forks, Polystyrene, Clear, 1000/Carton

SOLO® GBX5FW-00007 Guildware Forks, Polystyrene, Clear, 1000/Carton

Dixie® UX9PATHPK, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 15/Pack

Dixie® UX9PATHPK, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 15/Pack

Dixie® DXEFH53C7,  Individually Wrapped Forks, Plastic, Black, 1000/Carton

Dixie® DXEFH53C7, Individually Wrapped Forks, Plastic, Black, 1000/Carton

Dixie® SH53C, Individually Wrapped Spoons, Polystyrene, Black, 1000/Carton

Dixie® SH53C, Individually Wrapped Spoons, Polystyrene, Black, 1000/Carton

SOLO® GDC6KN-0090, Guildware Knives, Polystyrene, Clear, 1000/Carton

SOLO® GDC6KN-0090, Guildware Knives, Polystyrene, Clear, 1000/Carton

AJM Packaging Corp.® AJMCP9AJCWWH14 Premium Coated Paper Plates, 9" Dia.., White, 500/Carton

AJM Packaging Corp.® AJMCP9AJCWWH14 Premium Coated Paper Plates, 9" Dia.., White, 500/Carton

Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton

Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton

Dixie® SX20PATH, Pathways Paper Bowls, 20 oz, Green/Burg/Wht, 500/Carton

Dixie® SX20PATH, Pathways Paper Bowls, 20 oz, Green/Burg/Wht, 500/Carton

SOLO® HP9S-J8001, Symphony Paper Plates, 9" Dia., Tan, 125/Pack

SOLO® HP9S-J8001, Symphony Paper Plates, 9" Dia., Tan, 125/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Cork Bulletin Board - 48 x 36 - Aluminum Frame

Global Industrial™ Cork Bulletin Board - 48 x 36 - Aluminum Frame

Interion® Mesh Office Chair With High Back & Adjustable Arms, Leather, Black

Interion® Mesh Office Chair With High Back & Adjustable Arms, Leather, Black

Global Industrial™ 6" x 2" Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid

Global Industrial™ 6" x 2" Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid

NPS Heavy Duty Stool - Round - Hardboard - Height Adjustable 31" - 38" - Gray

NPS Heavy Duty Stool - Round - Hardboard - Height Adjustable 31" - 38" - Gray

SOLO® Polycoated Hot Paper Cups, 10 oz, White

SOLO® Polycoated Hot Paper Cups, 10 oz, White

SOLO® GBX5FW-00007 Guildware Forks

With a premier look and feel, these polystyrene utensils perfectly fit upscale concepts and deliver the durability to handle denser foods like steak and poultry.

This product arrives to most customers in 2-3 business days.

Product Details

  • Grade Heavyweight
  • Package Quantity 1000
  • Brand Solo
  • Description Gulidware Disposable Forks
  • Material Polystyrene
  • Manufacturers Part Number GBX5FW-00007
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SOLO® GBX5FW-00007 Guildware Forks, Polystyrene,  White, 1000/Carton

SOLO® GBX5FW-00007 Guildware Forks, Polystyrene, White, 1000/Carton

Item #: WBB1223336

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SOLO® GBX5FW-00007 Guildware Forks, Polystyrene,  White, 1000/Carton
    SOLO® GBX5FW-00007 Guildware Forks, Polystyrene,  White, 1000/Carton
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant