Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag

SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag

Item #: WBB1223861

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 6
  • 11

6

Price: $248.95

Save $12.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

"Caution Do Not Enter / Cuidado No Entrar" Barricade Tape, Yellow Tape/Black Print, 3" x 1000'

"Caution Do Not Enter / Cuidado No Entrar" Barricade Tape, Yellow Tape/Black Print, 3" x 1000'

Genuine Joe GJO11260 - Rippled Hot Cups, 12 Oz., 25/Pack, Brown

Genuine Joe GJO11260 - Rippled Hot Cups, 12 Oz., 25/Pack, Brown

SOLO® Polycoated Hot Paper Cups, 10 oz, White

SOLO® Polycoated Hot Paper Cups, 10 oz, White

SOLO® SLO4BR - Cone Water Cups, 4 Oz. Size, 200/Bag

SOLO® SLO4BR - Cone Water Cups, 4 Oz. Size, 200/Bag

SOLO® Bare Treated Paper Cone Water Cups, 6 oz, WH, 200/Sleeve, 25 Sleeves/Carton

SOLO® Bare Treated Paper Cone Water Cups, 6 oz, WH, 200/Sleeve, 25 Sleeves/Carton

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Rubbermaid WaveBrake® 2.0 Mop Bucket & Wringer Combo w/Side Press, 26-35 Qt. 7580-88

Rubbermaid WaveBrake® 2.0 Mop Bucket & Wringer Combo w/Side Press, 26-35 Qt. 7580-88

Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton

Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton

SOLO® Cup Company Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag

Enjoy your favorite hot beverage without worrying about cup sturdiness. Engineered with strong sidewalls. Smooth, rolled rims for comfort, safety and optimal lid fit. Attractive two-color "tide" design. Cup Type: Hot; Capacity: 6 oz; Material(s): Paper; Color(s): White/Green/Purple.


This product arrives to most customers in 2-3 business days.

Product Details

  • Type Hot/Cold Beverage Cups
  • Brand Solo
  • Package Quantity 1000
  • Description Jazz Hot Paper Cups
  • Material Paper
  • Style Jazz Design
  • Capacity 6 oz
  • Manufacturers Part Number SCC 376JZJ
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag

SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag

Item #: WBB1223861

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag
    SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag
    SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant