
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
SOLO® Cup Company Trophy Plus Dual Temp Cups, 9 oz, Jazz Design, 900/Carton
These cups offer a single-cup solution for hot and cold beverages, a common lid fit for the 5 most popular cup sizes and a smaller case cube to minimize warehouse storage space. These efficient cups are durable and feature full print graphics to showcase operator brand identity. Trophy® Plus™ offers improved cup rigidity and enhanced cup surface sheen. Cup Type: Hot/Cold; Capacity: 9 oz; Material(s): Foam; Color(s): White/Green/Purple.
This product arrives to most customers in 2-3 business days.
These cups offer a single-cup solution for hot and cold beverages, a common lid fit for the 5 most popular cup sizes and a smaller case cube to minimize warehouse storage space. These efficient cups are durable and feature full print graphics to showcase operator brand identity. Trophy® Plus™ offers improved cup rigidity and enhanced cup surface sheen. Cup Type: Hot/Cold; Capacity: 9 oz; Material(s): Foam; Color(s): White/Green/Purple.
This product arrives to most customers in 2-3 business days.
Product Details
- Type Hot/Cold Beverage Cups
- Brand Solo
- Package Quantity 900
- Description Trophy Plus Dual Temp Cups
- Material Foam
- Style Jazz Design
- Capacity 6 oz
- Manufacturers Part Number WX9-64568
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.
Accessories

SOLO® Trophy Plus Dual Temp Cups, 9 oz, Jazz Design, 900/Carton
$451.95
- Product Information
- Customer Review
- Product Q&A
- Accessories