Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thorzt

Model # :WBB3210617

MPN #: SSSFPM

Thorzt™ Solo Shots Powdered Drink Mix, Peach Mango, 2.2 g, 10 Bags of 50 Packets

Product Description
More than just a hydration solution, Thorzt™ is a scientifically proven mix of cutting edge vitamins, minerals, and amino acids all formulated to promote quick rehydration and rapid muscle recovery. Designed with the health and safety of the industrial athlete in mind, Thorzt™ Solo Shots provides preventative protection and valuable relief from heat stress and helps to minimize heat-related illnesses and injuries.

Highlights:
  • Fast Rehydration: Electrolytes prevent and combat dehydration quickly in hot environments
  • Rapid Muscle Recovery: Critical branched-chain amino acids help to promote energy production and minimize inflammation and muscle fatigue
  • On-the-Go Packaging: Adding one flavored solo shot to 16 oz of water for ease of hydration
  • Proprietary electrolyte formula including Sodium, Potassium and Magnesium
  • Sugar, caffeine, and gluten free
  • Available flavors: Peach Mango
  • Pack Qty: 50 packets per bag
  • Ctn Qty: 10 bags of 50 packets


PRICE
$289.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2.2 g

Product Details

TypePowdered Drink Mix
FlavorPeach Mango
Package TypeBag
Package Quantity500
Manufacturers Part NumberSSSFPM
BrandThorzt