Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226154

MPN #: 4635810

Vollrath® Somerville Juice/Cold Beverage Dispenser, 4635810, 8 Quart

Product Description
Vollrath, Somerville Juice/Cold Beverage Dispenser, 4635810, 8 Quart

Features:
  • Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately)
  • Included windguard shields fuel from wind for outdoor use and for more attractive presentations
  • New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate
  • 9 qt. rectangle chafers include Super Pan V™ food pan
  • Durable solid legs and welded construction
  • Elegant mirror-finished stainless steel. Heavy duty and easy to clean
PRICE
$1,289.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width9-11/16 in
Depth11-3/8 in
Height25-3/16 in

Product Details

TypeBeverage Dispenser
Stand MaterialStainless Steel
Capacity8QT qt
MaterialPolycarbonate
DescriptionSomerville Juice/Cold Beverage Dispenser
Manufacturers Part Number4635810
BrandVollrath