Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2279003

MPN #: 10129327

MSA Sound Control SH Earmuff for Full Brim Hard Hat, NRR 25 dB, 10123927

Product Description
Hard hat earmuff hearing protection with NRR 25 dB MSA introduces Sound Control SH, a compatible ear muff that is designed to fit snugly into the new accessory slots on the MSA V-Gard® Slotted Hard Hat. Sound Control SH ear muffs have been tested and evaluated for quality, attenuation and effectiveness in combating workplace noise.

Features
  • Spring design offers low pressure and a high level of comfort
  • Three distinct wearing positions for ease of use
  • Excellent grip makes it easy to adjust the cups, even when wearing gloves
  • Provides maximum space for the ears inside the cup
  • Soft ear cup material for extended wear
  • Easy ear cup height adjustment
  • Retain the Class E dielectric rating on the V-Gard Full Brim Hard Hat
PRICE
$92.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
92.95
Buy 4+ units
88.95Save $4.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Noise Reduction Rate (NRR)25 dB
Package Quantity1
DescriptionSound Control SH Earmuff
ColorGray
SeriesSound Control™
Manufacturers Part Number10129327
DielectricYes
For Use WithFull Brim Slotted Hard Hats
Earmuff StyleHard Hat Mounted, Full Brim Only
BrandMSA Safety

Compliance & Certifications

CertificationsMeets ANSI S3.19-1974, Meets CSA Class E