The California Air ToolsSP-9421 Ultra Quiet & Oil-Free Air Compressor Pump/Motoris designed to be one of the quietest in the industry having only70 decibels of sound.The "New" SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous runtimes. These motors are engineered to dissipate the heat better which allows for a cooler operation reducing wear and increasing life before service. The new SP-9421 motor has a new valve plate design made with Swedish reed valves which improves air flow, reduces wear and decrease the sound level. The powerful 2.0HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability.
California Air Tools SP-9421 2 HP Ultra Quiet & Oil-Free Air Compressor Motor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Free Shipping Expected on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-2/5 in |
| Width | 6 in |
| Height | 11-2/3 in |
| Weight | 40 lbs |
Product Details
| Pump Speed | 1680 rpm |
| CFM | 6.40 CFM @ 40 PSI / 5.30 CFM @ 90 PSI CFM |
| Horsepower | 2 HP |
| Power Supply | Electric |
| Amperage | 14 A |
| CFM @ 40 PSI | 6.40 CFM |
| Max PSI | 125 psi |
| Voltage | 110 V |
| Phase | Single |
| Manufacturers Part Number | SP-9421 |
| CFM @ 90 PSI | 5.30 CFM |
| Brand | California Air Tools |
Warranty
| Warranty | 1 yr |