Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2175389

MPN #: 1485-00065

SP100 11" Radar Feedback Sign, AC Power, with Your Speed Sign, White Sign, 1485-00065

Product Description
Functions, Programming and Diagnostics
  • Bluetooth 4.0 communication (standard)
  • SafePace® Pro Management Software application
  • Miles per hour or Kilometer per hour selectable
  • Add 24/7 365-day unlimited programming and scheduling
  • Display On/Stealth Modes (in stealth mode, speed is not displayed but data is collected)
  • Display Minimum Speed / Display Maximum Speed
  • Digit Flashing Speed Threshold (digits flash above selected speed)
  • Speed Violator Strobe (pulsing strobe flashes with digits or alone above display maximum speed)
Enclosure
  • 12 gauge aluminum
  • Flat black powder coated front, light gray powder coated body
  • Weatherproof, NEA 4X-12, IP65 level compliant, non-sealed and ventilated
  • 25" aluminum protective cover
  • White HIP reflective sheeting on sign face, black text, MUTCD conforming
  • Operating temperatures: -40°F/-40°C to 185°F/85°C
  • Conformal coating on all circuit boards
  • Standard banding brackets or optional universal mounting bracket system (bracket, locking plate, key and pole-mount plate) for mounting
Display
  • Digit Size: 11"H x 5.6"W
  • 196 Amber 5 mm LEDs, 15°, luminous intensity (4180-8200/LED)
  • Speed Violator Strobe: 12 White 5 mm LEDs, 15°, luminous intensity (5680-8200/LED)
  • Display Brightness, 11,000 nits (cdm) maximum, 550 nits (cdm) at night
  • Ambient light sensor and automatic brightness adjustment
Power
  • Power input: AC100-240 VAC, 12 VDC
  • Built in ambient light sensing and automatic brightness adjustment
Radar
  • Doppler Internal Radar (FCC Approved)
  • 5 mW maximum Radar RF out, 24.125 GHz or 24.200 GHz Radar f-center
  • Up to 800 ft pickup distance
PRICE
$4,469.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth3-1/2 in
Height23 in
Weight27 lbs
Display Size11 in

Product Details

Sign ShapeRectangle
Sign Legend11" Rader Your Speed
ColorBlack
Power SourceAC
Mounting LocationMounting Holes
MaterialAluminum
Manufacturers Part Number1485-00065

Compliance & Certifications

CertificationsMUTCD