Space-Trac - Joining Insert for Space Trac
Model # :WBST1040
Nexel® Space-Trac Joining Insert
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | ST1040 |
| Description | Joining Insert for Space Trac |
| Brand | Nexel |
Related Products
Nexel® P74C Chrome Post 74"H Leveler Inserted - 2 Pack Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor levelers and plastic top caps. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Limited one year warranty in dry application and usage. Set of 2.
Poly-Green® S-Hooks use 2 S-hooks for each shelf to join add-on shelving units to starter shelving unit. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEX Gard ®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Package of 8.
Poly-Green® Collar Hooks can customize your Wire Shelving Units. These Hooks can be inserted onto any post and adjusted in increments of 1 inch. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEX Gard ®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use. Sold in packages of 4.
Nexel® P86C Chrome Post 86"H Leveler Inserted - 2 Pack Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor levelers and plastic top caps. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Limited one year warranty in dry application and usage. Set of 2.
Nexel® P6NX Nexelon® Post 6"H Leveler Inserted Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEX Guard , an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited lifetime warranty against rust and ...