Global Industrial
Model # :WBB2257826
Global Industrial™ Wire Grid Panel With Wall Mount Hook - Gray Epoxy - 60"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Space-Wall is a system of wire grids that can be mounted directly on the wall. With the installation of Space-Wall you have now created a totally modular and flexible system that can be customized to meet your exact requirements today and changing needs in the future. All Grids are 3" x 3" openings 1/4" steel wire. Gray epoxy finish. Grid Panel comes with wall mounting brackets.
Baskets, Hooks, Shelving, and other additives shown are sold separately.
Baskets, Hooks, Shelving, and other additives shown are sold separately.
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 24 in |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Wire Deck |
| Material | Steel Wire Mesh |
| Color | Gray |
| Manufacturers Part Number | B2257826 |
| Hardware Included | Yes |
| Brand | Global Industrial |