UNEX 98H212 Span Track Hanger 12" W for 2-3/4" W Step Beams
Write a Review
|
Questions & Answers (0)
Product Description
UNEX Low Profile Gravity Flow Span Tracks
are designed to install between all standard Pallet Rack Beams. Two hangers required for front and back of span track.
are designed to install between all standard Pallet Rack Beams. Two hangers required for front and back of span track.
PRICE
$15.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Track Configuration | Roller |
| Type | Track Hanger |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 98H212 |
| Brand | UNEX |