Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Spanish Vinyl Sign - Cuidado Protección De Los Ojos Requerida

Spanish Vinyl Sign - Cuidado Protección De Los Ojos Requerida

Item #: WBB65419

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.11 up to 10% OFF

Price: $8.20

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spanish Plastic Sign - Cuidado Use Equipo De Proteccion

Spanish Plastic Sign - Cuidado Use Equipo De Proteccion

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Spanish Vinyl Sign - Cuidado Area De Almacenamiento De Materiales Peligrosos

Spanish Vinyl Sign - Cuidado Area De Almacenamiento De Materiales Peligrosos

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Spanish Vinyl Sign - Cuidado No Entre Personal Autorizado Solamente

Spanish Vinyl Sign - Cuidado No Entre Personal Autorizado Solamente

Spanish Vinyl Sign - Cuidado Por Razones De Seguridad Cierre Con Llave

Spanish Vinyl Sign - Cuidado Por Razones De Seguridad Cierre Con Llave

Bilingual Plastic Sign - Caution Wheels Must Be Chocked Before Loading Unloading

Bilingual Plastic Sign - Caution Wheels Must Be Chocked Before Loading Unloading

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bilingual Plastic Sign - No Smoking

Bilingual Plastic Sign - No Smoking

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bilingual Vinyl Sign - Danger Hazardous Waste Storage Area Unauthorized Keep Out

Bilingual Vinyl Sign - Danger Hazardous Waste Storage Area Unauthorized Keep Out

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bilingual Vinyl Sign - Caution Wheels Must Be Chocked Before Loading Unloading

Bilingual Vinyl Sign - Caution Wheels Must Be Chocked Before Loading Unloading

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bilingual Plastic Sign - Danger Area In Front Of This Electrical Panel Clear

Bilingual Plastic Sign - Danger Area In Front Of This Electrical Panel Clear

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SPANISH CAUTION SIGNS
Pressure Sensitive Vinyl 10" x 14" Cuidado Protecction De Les Ojos Requerida En Esta Area.

Easily understood caution sign that conveys important messages in Spanish. Warns against potential hazards and unsafe conditions.

Weights & Dimensions

  • Width 14 in
  • Height 10 in
  • Thickness 1/10 mil

Product Details

  • Sign Legend Protección De Los Ojos Requerida
  • Mounting Location Adhesive Backed
  • Description Cuidado Protección De Los Ojos Requerida
  • Language(s) Spanish
  • Sign Shape Rectangle
  • Brand National Marker Company
  • Material Vinyl
  • Translation Caution Eye Protection Required In This Area
  • Legend Heading Cuidado
  • Manufacturers Part Number SPC26PB
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Notice Authorized Personnel Only, 10x14, Aluminum

Global Industrial™ Notice Authorized Personnel Only, 10x14, Aluminum

Item #: 724226AB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$23.75

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

Item #: 651475

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spanish Vinyl Sign - Cuidado Protección De Los Ojos Requerida

Spanish Vinyl Sign - Cuidado Protección De Los Ojos Requerida

Item #: WBB65419

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant