x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 4046003 - Sparta® Twin Glass Washer 8", Black - Pkg Qty 6

Carlisle 4046003 - Sparta® Twin Glass Washer 8", Black - Pkg Qty 6

Item #: WBB642387

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $191.70 / Pkg of 6

Save $9.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sparta® Twin Glass Washer 8" - Black
  • Pilsner/Hurricane/Standard Style Glasses can all be cleaned thoroughly and safely with our glass washing brushes
  • Heavy duty Polyester bristles with a densely filled dome top hold up to extreme use
  • Threaded white plastic stems help prevent glasses from being chipped orbroken
  • Molded plastic base with positive-suction provide a tight grip in sinks and oncountertops
  • BPA free

  • BRAND Carlisle
  • TYPE Glass Brush Double
  • MANUFACTURERS PART NUMBER 4046003
  • COLOR FINISH Black
  • WIDTH INCHES 4
  • PACKAGE QUANTITY 6
  • CONSTRUCTION Plastic
  • LENGTH INCHES 8
  • BRUSH LENGTH INCHES 6
  • DIAMETER INCHES 2.88
  • BRISTLE MATERIAL Polyester Bristle
  • TRADEMARK Sparta®
  • NSF N
  • WEIGHT LBS. 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4046003 - Sparta® Twin Glass Washer 8", Black - Pkg Qty 6

Carlisle 4046003 - Sparta® Twin Glass Washer 8", Black - Pkg Qty 6

Item #: WBB642387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant