8", Straight Edge, Polypropylene Handle, Spatula - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
This Victorinox 8" plain edge flexible spatula features a black nylon handle.
PRICE
$379.50 Sold in packages of 10 / $37.95 ea
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Blade Length | 8 in |
Product Details
| Type | Spatula |
| Handle Material | Black Polypropylene |
| Material | Polypropylene Handle |
| Description | 8 Inches Spatula, Straight Edge, Polypropylene Handle |
| Manufacturers Part Number | 5.2603.20 |
| Brand | Victorinox |