- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
- Medium weight - optimal for most general maintenance needs
- SPC® absorbents are made with MAXX® Technology for superior absorbency and greater strength without the added weight
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Brady SPC® SPC Oil Only Pads, 15"W x 19"L, Medium Weight, Bale/100
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 15 in |
| Weight | 11 lbs |
| Absorbency Weight | Medium |
Product Details
| Type | Pads |
| Color | White |
| Capacity/Absorption Gallons | 30 gal |
| Material | Polypropylene |
| Description | Oil Only Medium Weight Pads |
| Fluids Absorbed | Oil Only |
| Package Quantity | 100 |
| Manufacturers Part Number | SPC300 |
| Container Type | Bale |
| Non Woven Material | Meltblown |
| Brand | Brady |